Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paleo Hunter Dig Kit for STEAM Education - Stegosaurus

  • Mfr # PH-STS

  • Zoro # G012511416


product price: $37.39
/ea

Key Features

Material
Polypropylene, Plaster, Polycarbonates, Non-Woven Fabric, ABS, Acrylic
Color
Beige
Recommended Age
6+ years
Recommended Grade
Grade 1+
Includes
FREE AR App Download, Block – Slaked Lime Plaster, Dino Bones – ABS, Hammer – PP (Polypropylene), Chisel – PP (Polypropylene), Brush – PP (Polypropylene), Goggles – PC (Ploy Carbonates), Mask – High Quality Non-Woven Fabric, Magnifying Glass - ABS & Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-STS
Zoro #
G012511416
UPC #
681181626748
Country of Origin
China

Details

Material
Polypropylene, Plaster, Polycarbonates, Non-Woven Fabric, ABS, Acrylic
Color
Beige
Recommended Age
6+ years
Recommended Grade
Grade 1+
Includes
FREE AR App Download, Block – Slaked Lime Plaster, Dino Bones – ABS, Hammer – PP (Polypropylene), Chisel – PP (Polypropylene), Brush – PP (Polypropylene), Goggles – PC (Ploy Carbonates), Mask – High Quality Non-Woven Fabric, Magnifying Glass - ABS & Acrylic

Description

HamiltonBuhl Paleo Hunter Dig Kit for STEAM Education - StegosaurusSpark a curiosity for science and paleontology inspiring them to pursue a path toward discovery. HamiltonBuhl's Paleo Hunter Dig Kit is an awe-inspiring project for kids ages 6+. Paleo Hunter Dig Kit is the perfect project for any child curious about the world around them.Unearth the history of our planet with Paleo Hunter and turn any child or student into an archaeologist on the hunt to uncover ancient dinosaur fossils. First, students use the tools included in the box to carefully chip away at the block of plaster to discover what is hidden beneath the surface. Using the tools provided, they will discover the dinosaur fossils, then combine each fossil to create a complete skeleton. Paleo Hunter comes in 5 unique variations. Each project comes with its own dinosaur. Purchase individually or as a kit with one of each dinosaur. Paleo Hunter is sure to engage and amaze young STEAM learners!


  • Paleo Hunter Dig Kit is the perfect project for any child curious about the world around them.
  • Unearth the history of our planet with Paleo Hunter and turn any child or student into an archaeologist on the hunt to uncover ancient dinosaur fossils.
  • Great for STEAM education
  • Using the tools provided, they will discover the dinosaur fossils, then combine each fossil to create a complete skeleton.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.