Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panda Primo Series Headphone

  • Mfr # PRM100P

  • Zoro # G411799767


product price: $20.69
/ea

Key Features

Color
Black, White, Gray
Material
Plastic, Electronics
Includes
(1) Panda Primo Headphone
Recommended Age
4+ years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM100P
Zoro #
G411799767
UPC #
681181627844
Country of Origin
China

Dimensions

Driver Size
1.18"
Cable Length
5 ft

Details

Color
Black, White, Gray
Material
Plastic, Electronics
Includes
(1) Panda Primo Headphone
Recommended Age
4+ years
Recommended Grade
Grade K+
Impedance
32 Ohm
Item
Headphone
Ear Cushion Material
Leatherette
Minimum Frequency Response
50 Hz
Connectivity Technology
Wired
Durability
Moisture Resistant, Chew Resistant
Earpiece Type
Binaural
Host Interface
Mini-phone (3.5mm)
Earpiece Design
On-ear
Sound Mode
Stereo
Maximum Frequency
20 kHz
Mount Type
Ear-cup
Features
Noise Reduction, Rugged, Ambient Noise, DuraCord

Description

HamiltonBuhl Primo Series ''Panda'' Stereo HeadphonesOne of the building blocks to successful student learning is to teach listening skills that help develop comprehensive language and literacy. Teachers find that students excel when they are more focused on their lessons in classrooms, labs, libraries, and testing environments. These headphones are uniquely designed to provide the perfect blend of all of these.Not only are these headphones ideal for the learning environment, they also have great characters on the ear cups - Meet Primo Panda. These characters make wearing headphones fun; kids love 'em!Noise-reducing earcups allow students to clearly hear their lessons, and protect from unnecessary and distracting ambient noise as well. Made of ABS plastic, these headphones are rugged and reliable, with a 3.5mm stereo plug, making it a versatile unit to connect to almost any audio device: tablets, smartphones, computers and more.


  • •Cushions: Washable leatherette
  • •Color: Panda: Gray, White and Black with Colorful Accents
  • •Speaker Drivers: 30mm
  • •Impedance: 32Ohm
  • •Sensitivity: 100dB±4dB
  • •Frequency response: 50-20000 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.