
Personal Economical Headphones, 50PK
Mfr # PER/50
Zoro # G211799899
product price: $263.99
/pk 50, $5.28/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Plastic, Electronics, Fabric
Includes
(50) Personal Headphones
Recommended Age
4+ years
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PER/50
Zoro #
G211799899
UPC #
681181620937
Country of Origin
China
Dimensions
Driver Size
1.57"
Cable Length
6 ft
Details
Color
Black
Material
Plastic, Electronics, Fabric
Includes
(50) Personal Headphones
Recommended Age
4+ years
Recommended Grade
Grade K+
Item
Headphone
Earpiece Type
Binaural
Maximum Frequency
20 kHz
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)
Minimum Frequency Response
18 Hz
Mount Type
Ear-cup
Earpiece Design
On-ear
Ear Cushion Material
Foam
Impedance
170 Ohm
Connectivity Technology
Wired
Description
HamiltonBuhl Bulk Pack Of 50 Personal Economical HeadphonesPER/50 is a bulk pack of 50 super affordable personal educational headphones from HamiltonBuhl.Designed with maximum functionality and affordability in mind, these durable yet affordable headphones are ideal for use with tablets, mobile devices, computers, MP3 Players, CD Players and much more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.