Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personal Headphone Lab Pack with Foam Ear Cushions, PK24

  • Mfr # LCP/24/HA2

  • Zoro # G5631438


product price: $286.99
/pk 24, $11.96/ea
Free Shipping & Returns

Key Features

Color
Gray, Black
Material
plastic, electronics, foam
Recommended Grade
PK+
Recommended Age
4+ Years
Impedance
32 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCP/24/HA2
Zoro #
G5631438
UPC #
681181130207
Country of Origin
China

Dimensions

Driver Size
1.57"
Cable Length
6 ft

Details

Color
Gray, Black
Material
plastic, electronics, foam
Recommended Grade
PK+
Recommended Age
4+ Years
Impedance
32 Ohm
Sound Mode
Stereo
Earpiece Type
Binaural
Maximum Frequency
20 kHz
Includes
HA2 Personal Headphones, 1 x LCP3175 Carry Case
Host Interface
Mini-phone (3.5mm)
Connectivity Technology
Wired
Minimum Frequency Response
20 Hz
Earpiece Design
Over-the-head
Item
Headphone
Features
In-Line Volume Control
Durability
Chew Resistant

Description

The Hamilton Buhl LCP/24/HA2 Lab Pack- 24 Pack of Hamilton HA2 Personal Headphones. This lab pack comes in a durable lockable carrying case (lock not included).
Lab Pack Includes:
(24) HA2 Personal Headphones
(1) LCP3175 Carry Case
Compatible with:
MP3 Players
Cell Phones / Mobile Devices
Tablets / eReaders
Chromebooks
Computers (Mac & PC)
CD Players / Stereos
TVs
Most Gaming Systems
Prevent The Spread of Lice: Built with kid's health and safety in mind, these headphones are designed to combat the spread of head lice in schools. Each headphone comes in its own heavy-duty, write-on, moisture-resistant, reclosable bag. When sealed in the bag, lice are killed in 24-48 hours, without the use of chemicals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.