
Personal On-Ear Stereo Headphone, Blue, 3PK
Mfr # HA2-BLU
Zoro # G911799830
product price: $26.59
/pk 3, $8.86/eaKey Features
Material
Plastic, Electronic
Includes
(3) Headphones
Recommended Grade
Grade K+
Recommended Age
4+ years
Mount Type
Ear-cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA2-BLU
Zoro #
G911799830
UPC #
194629124572
Country of Origin
China
Dimensions
Driver Size
1.18"
Cable Length
5 ft
Details
Color
Blue
Material
Plastic, Electronic
Includes
(3) Headphones
Recommended Grade
Grade K+
Recommended Age
4+ years
Mount Type
Ear-cup
Earpiece Design
On-ear
Connectivity Technology
Wired
Earpiece Type
Binaural
Item
Headphone
Ear Cushion Material
Foam
Sound Mode
Stereo
Durability
Moisture Resistant, Chew Resistant
Features
DuraCord, Durable, Lightweight, Kink Resistant Cord, Comfortable, Knot-resistant Cord
Maximum Frequency
16 kHz
Host Interface
Mini-phone (3.5mm)
Minimum Frequency Response
50 Hz
Impedance
32 Ohm
Description
Personal On-Ear Stereo Headphones in Blue. The HamiltonBuhl personal on-ear headphone is the ruggedly constructed, robust yet lightweight headphone ideal for today's tech filled classrooms. With the ever growing classroom technology, each student needs a high quality, durable yet comfortable headphone to get the most out of their high tech lessons and the HA2 headphone not only provides rugged durability and high quality sound, but the lightweight, on-ear design allows for all-day comfort and easy compact storage. Sold as a pack of 3 headphones.
- •The HamiltonBuhl personal on-ear headphone is the ruggedly constructed, robust yet lightweight headphone ideal for today's tech filled classrooms
- •High quality, durable yet comfortable headphone to get the most out of their high tech lessons
- •On-ear design allows for all-day comfort and easy compact storage
- •Speaker drivers: 30mm
- •Frequency response: 50-16,000 Hz
- •Pack of 3 Blue headphones
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.