
PERSONAL ON-EAR STEREO HEADPHONE
Mfr # HA2
Zoro # G614908690
product price: $11.89
/eaSold in multiples of 2 for $23.78
Key Features
Includes
Personal Stereo Headphone, Anti-Lice storage bag
Cable Length
6 ft
Features
Rugged, Durable, Lightweight, Comfortable
Corded/Wireless
Corded
Earpiece Type
Binaural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HA2
Zoro #
G614908690
UPC #
681181120017
Country of Origin
China
Dimensions
Cable Length
6 ft
Driver Size
1.57"
Details
Item
Headphone
Includes
Personal Stereo Headphone, Anti-Lice storage bag
Features
Rugged, Durable, Lightweight, Comfortable
Corded/Wireless
Corded
Earpiece Type
Binaural
Impedance
32 Ohm
Sound Mode
Stereo
Min. Frequency Response
20 Hz
Max. Frequency Response
20 kHz
Host Interface
Mini-phone (3.5mm)
Earpiece Design
Over-the-head
Connectivity Technology
Wired
Durability
Chew Resistant
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.