Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personal On-Ear Stereo Headphone, Orange, 3PK

  • Mfr # HA2-ORG

  • Zoro # G911799786


product price: $26.59
/pk 3, $8.86/ea

Key Features

Material
Plastic, Electronic
Includes
(3) Headphones
Recommended Grade
Grade K+
Recommended Age
4+ years
Impedance
32 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA2-ORG
Zoro #
G911799786
UPC #
194629124596
Country of Origin
China

Dimensions

Driver Size
1.18"
Cable Length
5 ft

Details

Color
Orange
Material
Plastic, Electronic
Includes
(3) Headphones
Recommended Grade
Grade K+
Recommended Age
4+ years
Impedance
32 Ohm
Minimum Frequency Response
50 Hz
Host Interface
Mini-phone (3.5mm)
Mount Type
Ear-cup
Earpiece Design
On-ear
Durability
Moisture Resistant, Chew Resistant
Maximum Frequency
16 kHz
Features
Knot-resistant Cord, Kink Resistant Cord, Lightweight, Durable, Comfortable, DuraCord
Item
Headphone
Earpiece Type
Binaural
Connectivity Technology
Wired
Sound Mode
Stereo
Ear Cushion Material
Foam

Description

Personal On-Ear Stereo Headphones in Orange. The HamiltonBuhl personal on-ear headphone is the ruggedly constructed, robust yet lightweight headphone ideal for today's tech filled classrooms. With the ever growing classroom technology, each student needs a high quality, durable yet comfortable headphone to get the most out of their high tech lessons and the HA2 headphone not only provides rugged durability and high quality sound, but the lightweight, on-ear design allows for all-day comfort and easy compact storage. Sold as a pack of 3 headphones.


  • •The HamiltonBuhl personal on-ear headphone is the ruggedly constructed, robust yet lightweight headphone ideal for today's tech filled classrooms
  • •High quality, durable yet comfortable headphone to get the most out of their high tech lessons
  • •On-ear design allows for all-day comfort and easy compact storage
  • •Speaker drivers: 30mm
  • •Frequency response: 50-16,000 Hz
  • •Pack of 3 Orange headphones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.