Zoro Homepage

Personal Stereo/Mono Headphones with Ear Cushions, with Volume Control

  • Mfr # MS2L-V

  • Zoro # G9428457


product price: $15.59
/ea

Key Features

Cable Length
6 ft
Features
Durable, Tangle-free Cable, Lightweight, Rugged
Impedance
32 Ohm
Product Type
Headphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS2L-V
Zoro #
G9428457
UPC #
681181120246
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Features
Durable, Tangle-free Cable, Lightweight, Rugged
Impedance
32 Ohm
Product Type
Headphone

Description

The HamiltonBuhl MS2LV headphones feature rugged construction for long term durability and lightweight on-ear design for all-day comfort, making this headphone the perfect tool in today's tech filled classrooms.
As schools continue to upgrade their classrooms with ever growing number of tech tools and devices, each student needs a high quality, durable headphone to get the most out of their high tech lessons and HamiltonBuhl's MS2LV stereo headphone with in-line volume control not only provides rugged durability and high quality sound, but the lightweight, on-ear design with leatherette cushions allows for all-day comfort.
With features such as our unique Dura-CordTM (chew, kink and knot-resistant, PVC-jacketed, braided cord), and the Anti-Lice storage bag (heavy-duty, write-on, moisture-resistant, reclosable bag that kills lice within 24-48 hours), the HamiltonBuhl MS2LV headphone is the ideal choice for day-to-day school lessons and testing!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.