Zoro Homepage

<p>MACH&#45;1C is the new ruggedly built&#44; yet stylish&#44; robust yet lightweight multimedia USB

  • Mfr # M1USBC

  • Zoro # G403717304


product price: $49.39
/ea

Key Features

Color
Black, Silver
Application
Computer, Mac, Portable Electronics
Features
Adjustable Headband, Braided Cable, Comfortable, Dura Braid Cord, Durable, In-Line Volume Control, Kink Resistant Cord, Knot-resistant Cord, Lightweight, Reinforced, Robust; Chew Resistant, Moisture Resistant
Driver Size
1.57 in
Earpiece Design
On-ear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1USBC
Zoro #
G403717304
UPC #
681181625406
Country of Origin
China

Dimensions

Driver Size
1.57 in
Cable Length
5 ft

Details

Color
Black, Silver
Application
Computer, Mac, Portable Electronics
Features
Adjustable Headband, Braided Cable, Comfortable, Dura Braid Cord, Durable, In-Line Volume Control, Kink Resistant Cord, Knot-resistant Cord, Lightweight, Reinforced, Robust; Chew Resistant, Moisture Resistant
Earpiece Design
On-ear
Detachable Microphone
No
Host Interface
USB Type C
Frequency Response
50 Hz to 20 kHz
Item
Headset
Impedance
32 Ohm
Ear Cushion Material
Leatherette
Microphone Design
Boom
Connectivity Technology
Wired
Microphone Technology
Noise Cancelling, Omni-directional
Integrated Microphone
Yes
Earpiece Type
Binaural
Sound Mode
Stereo

Description

MACH-1C is the new ruggedly built, yet stylish, robust yet lightweight multimedia USB Type-C headset from HamiltonBuhl that will connect to any device with a USB-C port, whether PC or Mac!

Featuring soft leatherette ear cushions, omnidirectional, steel-reinforced microphone, in-line volume control, adjustable headband and excellent, high quality sound, MACH-1C is designed for all-day comfort and easy compact storage.

The ideal companion for ever growing technology in the classrooms, this multimedia USB-C headset is the high quality, durable yet comfortable accessory each student needs to get the most out of their high tech lessons. Plus, each MACH-1C Multimedia USB-C Headset comes with our exclusive Dura-Cord (chew, kink and knot-resistant, PVC, jacketed, braided cord), and the Anti-Lice storage bag (heavy-duty, write-on, moisture-resistant, reclosable bag that kills lice within 24-48 hours).

Features
  • MACH-1 is the perfect device for everyday classroom use and testing
  • MACH-1 Multimedia USB Headset comes with our exclusive Dura-Cord
  • Anti-lice storage bag
  • Multimedia USB headset is the high quality and durable
  • Omnidirectional
Specifications
  • Color: Silver/Black
  • Cushions: Soft Leatherette
  • Design: Personal, on-ear
  • Speaker drivers: 40mm
  • Frequency response: 50-20,000Hz
  • Impedance: 32O
  • Sensitivity: -36dB±3dB
  • Frequency response: 50-16,000Hz
  • Impedance: 2,000O
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.