Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primo Stereo Headphones

  • Mfr # PRM100B

  • Zoro # G3565461


product price: $13.79
/ea

Key Features

Connectivity Technology
Wired
Cable Length
5 ft
Features
DuraCord, Kink Resistant Cord, Rugged, Knot-resistant Cord, Ambient Noise, Noise Reduction
Sound Mode
Stereo
Minimum Frequency Response
50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM100B
Zoro #
G3565461
UPC #
681181624034
Country of Origin
Unknown

Dimensions

Cable Length
5 ft
Driver Size
1.18"

Details

Connectivity Technology
Wired
Features
DuraCord, Kink Resistant Cord, Rugged, Knot-resistant Cord, Ambient Noise, Noise Reduction
Sound Mode
Stereo
Minimum Frequency Response
50 Hz
Host Interface
Mini-phone (3.5mm)
Earpiece Type
Binaural
Maximum Frequency
20 kHz
Mount Type
Ear-cup
Durability
Chew Resistant, Moisture Resistant
Color
Black
Ear Cushion Material
Leatherette
Impedance
32 Ohm
Item
Headphone
Earpiece Design
Over-the-head

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.