Sack-O-Phones, 10 HA2 Personal Headsets, Foam Ear Cushions

  • Mfr # SOP-HA2

  • Zoro # G5634694


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Black
Material
plastic, electronics, foam
Recommended Age
4+ Years
Recommended Grade
PK+
Driver Size
1.57"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOP-HA2
Zoro #
G5634694
UPC #
681181320691
Country of Origin
China

Dimensions

Driver Size
1.57"
Cable Length
5 ft

Details

Color
Gray, Black
Material
plastic, electronics, foam
Recommended Age
4+ Years
Recommended Grade
PK+
Earpiece Design
On-ear
Item
Headphone
Host Interface
Mini-phone (3.5mm)
Features
Durable, Comfortable, Lightweight, Braided Cable
Impedance
32 Ohm
Includes
Sack-O-Phones Headphone, 1 x Sack-O-Phone Carry Bag
Ear Cushion Material
Foam
Sound Mode
Stereo
Minimum Frequency Response
20 Hz
Maximum Frequency
20 kHz
Connectivity Technology
Wired
Earpiece Type
Binaural

Description

The Hamilton Buhl SOP-HA2 Sack-O-Phones includes 10 Hamilton HA2 Personal Headphones with Foam Ear Cushions. Sack-O-Phones packaging is a unique bag that doubles as a knap sack and holds 5 deluxe or 10 personal headphones. It's a great way to store headphones easily and economically, no need for costly plastic cases for storage.
Sack-O-Phones Includes:
• (10) HA2 Personal Headphones with Foam Ear Cushions
• (1) Sack-O-Phone Carry Bag
Compatible with:
• MP3 Players
• Cell Phones
• Tablets / eReaders
• Computers (Mac & PC)
• CD Players / Stereos
• TVs
• Most Gaming Systems
Prevent The Spread of Lice:
Built with kid's health and safety in mind, these headphones are designed to combat the spread of head lice in schools. Each headphone comes in its own heavy-duty, write-on, moisture-resistant, reclosable bag. When sealed in the bag, lice are killed in 24-48 hours, without the use of chemicals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.