Sack-O-Phones, SC7V Deluxe Headphones in Carry Bag, PK5

  • Mfr # SOP-SC7V

  • Zoro # G9602127


product price:  $93.45
/pk 5, $18.69/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Wired
Earpiece Design
Over-the-head
Driver Size
2.24"
Cable Length
9 ft
Earpiece Controls
Volume
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOP-SC7V
Zoro #
G9602127
UPC #
681181320806
Country of Origin
China

Dimensions

Driver Size
2.24"
Cable Length
9 ft

Details

Connectivity Technology
Wired
Earpiece Design
Over-the-head
Earpiece Controls
Volume
Earpiece Type
Binaural
Minimum Frequency Response
20 Hz
Material
Leatherette
Maximum Frequency
20 kHz
Host Interface
Mini-phone (3.5mm)
Sound Mode
Stereo
Includes
SC-7V Headphone1 x Sack-O-Phone Carry Bag
Item
Headphone
Impedance
32 Ohm

Description

The HamiltonBuhl SOP-SC-7V Sack-O-Phones- 5 Pack of Hamilton SC-7V Deluxe Headphones with Leatherette Ear Cushions and Volume Control. Sack-O-Phones packaging is a unique bag that doubles as a knap sack and holds 5 deluxe or 10 personal headphones. It's a great way to store headphones easily and economically, no need for costly plastic cases for storage.
Sack-O-Phones Includes:
(5) SC-7V Deluxe Headphones with Leatherette Ear Cushions and Volume
(1) Sack-O-Phone Carry Bag
Compatible with:
MP3 Players
Cell Phones / Mobile Devices
Tablets / eReaders
Chromebooks
Computers (Mac & PC)
CD Players / Stereos
TVs
Most Gaming Systems
Built with kid's health and safety in mind, these headphones are designed to combat the spread of head lice in schools. Each headphone comes in its own heavy-duty, write-on, moisture-resistant, reclosable bag. When sealed in the bag, lice are killed in 24-48 hours, without the use of chemicals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.