SC-7V - Over-Ear Stereo Headphones with Volume Control
- Mfr # SC-7V
- Zoro # G104133281
Key Features
Specifications
Product Information
- MFR #
- SC-7V
- Zoro #
- G104133281
- UPC #
- 681181120154
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
- Driver Size
- 1.57"
Details
- Item
- Headphone
- Includes
- SchoolMate Deluxe Stereo Headphone with 3.5mm and Volume, Storage Bag
- Features
- Noise Isolation, Robust, Tangle-free Cable
- Host Interface
- Mini-phone (3.5mm)
- Connectivity Technology
- Wired
- Impedance
- 32 Ohm
- Maximum Frequency
- 20 kHz
- Durability
- Chew Resistant
- Sound Mode
- Stereo
- Earpiece Type
- Binaural
- Earpiece Design
- Over-the-head
- Minimum Frequency Response
- 20 Hz
Description
The Hamilton SC7V Headphone with individual volume control features four-in-one operation on 1/8 inch stereo, 1/8 inch mono, 1/4 in stereo and 1/4 inch mono modes. New soft leatherette style washable, replaceable ear cushions, new easier-to-wear lighter design with swivel ear-cups and soft coil, 3 meter long cord (almost 10 feet!) all contribute to longer fatigue-free use. Now in easy to mark medium gray colors. Use in groups with a listening center jackbox.
Specifications:
• Volume control
• Impedance: 170 ohms
• Speaker drivers: 57mm cobalt magnet type
• Headphone frequency response: 18-20k Hz
• 3 Meter Cord
•
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.