Zoro Homepage

SchoolMate Deluxe Stereo Headphone with 3.5mm Plug

  • Mfr # HA7

  • Zoro # G5636094


product price: $21.19
/ea

Key Features

Color
Gray, Black
Material
plastic, metal, electronics, vinyl, foam
Cable Length
5 ft
Features
Noise Isolation, Noise Reduction
Recommended Age
4+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA7
Zoro #
G5636094
UPC #
681181120055
Country of Origin
China

Dimensions

Cable Length
5 ft

Details

Color
Gray, Black
Material
plastic, metal, electronics, vinyl, foam
Features
Noise Isolation, Noise Reduction
Recommended Age
4+ Years
Recommended Grade
PK+
Product Type
Headphone
Impedance
32 Ohm

Description

The HamiltonBuhl HA7 headphone with 3.5mm plug is an ideal companion to today's ever growing classroom technology - Apple and Android devices, tablets, computers, MP3 players and more.
Each student needs a robust headphone, with high quality sound, to get the most out of their high tech lessons. The noise-isolating, closed-back design provides a superior learning environment for students and makes this an ideal headphone for testing.
Featuring soft leatherette cushions, adjustable headband and our unique Dura-CordTM – the chew, kink and knot-resistant, PVC-jacketed, braided cord – the HA7 SchoolMateTM headphone is specially-designed to be more durable and reliable than ever!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.