
Silicone Ear Bud Headphones, 3PK
Mfr # HAEBS
Zoro # G015782882
product price: $22.59
/pk 3, $7.53/eaKey Features
Host Interface
Mini-phone (3.5mm)
Sound Mode
Stereo
Height
1"
Depth
0.3"
Integrated Microphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAEBS
Zoro #
G015782882
UPC #
194629122325
Country of Origin
China
Dimensions
Height
1"
Depth
0.3"
Cable Length
4 ft
Width
0.3"
Details
Host Interface
Mini-phone (3.5mm)
Sound Mode
Stereo
Integrated Microphone
Yes
Item
Earset
Earpiece Type
Binaural
Features
Comfortable
Mount Type
In-ear
Ear Cushion Material
Silicone
Connectivity Technology
Wired
Description
The HamiltonBuhl HA-EBS earbuds are so comfortable, you'll wonder where the music is coming from! These quality silicone ear buds feature an in-ear design, TRRS plug and 4' cord with easy-to-wear, highly comfortable buds. The soft, flexible silicone tips help block out surrounding noises and outside distractions. Pack of 3.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.