Silicone Ear Bud Headphones, Black
- Mfr # HA-EBS
- Zoro # G608666070
product price:Â
$
11.99
/ea
Sold in multiples of 4 for
$47.96
Key Features
Cable Length
4 ft
Features
Comfortable
Integrated Microphone
Yes
Width
0.3"
Earpiece Type
Binaural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HA-EBS
- Zoro #
- G608666070
- UPC #
- 681181620975
- Country of Origin
- China
- Item
- Earset
- Features
- Comfortable
- Integrated Microphone
- Yes
- Earpiece Type
- Binaural
- Connectivity Technology
- Wired
- Ear Cushion Material
- Silicone
- Host Interface
- Mini-phone (3.5mm)
- Mount Type
- In-ear
- Sound Mode
- Stereo
Dimensions
- Cable Length
- 4 ft
- Width
- 0.3"
- Height
- 1"
- Depth
- 0.3"
Description
the hamilton buhl headphones have a comfortable in-ear design, with a 3' 10 long cord and silicone ear buds. specifications: soft and flexible silicone tips that help block out surrounding noises 3 foot 10 inch foot cord 3.5 mm stereo plug overall dimensions: 1 h x 0.25 w x 0.25 d
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.