Zoro Homepage

Skooob Tangle Free Earbud Covers, Rainbow, 20PK

  • Mfr # SKB-RBW

  • Zoro # G313338927


product price: $99.99
/pk 20, $5.00/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
(20) Skooobs
Recommended Grade
Grade PK+
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKB-RBW
Zoro #
G313338927
UPC #
194629124701
Country of Origin
China

Details

Color
Rainbow
Material
Plastic
Includes
(20) Skooobs
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

Skooobs are the quick, easy and hip solution to the tangled cord mess everyone has to contend with. These lightweight, durable spiraled TPU plastic covers protect cords from stretching, kinking and tangling each time, every time! Eliminate the hassle and frustration of knotted earbuds and charging cords with Skooobs! Lightweight, durable and easy to put on any earphones Tangle-free, hassle-free cords right out of your pocket or bag Protects cords from stretching and kinking. No more knots! Assorted vibrant, fashionable and fun colors available Use it for function, enjoy it for fashion Each Skooob is about 78 inches Sold as a pack of 20 SkooobsSkooob covers are sold without earphones.


  • TPU plastic covers that installs on all headsets and chargers of smartphones, tablets
  • Each Skooob is about 78"
  • Small diameter allows for installation on all smartphone earbuds and thin cable chargers
  • Skooob spiral shape makes installation simple
  • Pack of 20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.