Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart-Trek Mini Headset with In-Line Volume Control and 3.5mm TRRS Plug

  • Mfr # STM2BK

  • Zoro # G011799884


product price: $24.39
/ea

Key Features

Color
Black
Material
Plastic, Electronics
Includes
(1) Headset
Recommended Grade
Grade K+
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STM2BK
Zoro #
G011799884
UPC #
681181627363
Country of Origin
China

Dimensions

Cable Length
5 ft
Driver Size
1.57"

Details

Color
Black
Material
Plastic, Electronics
Includes
(1) Headset
Recommended Grade
Grade K+
Recommended Age
4+ years
Compatibility
iPods, iTouches, MP3 Players, iPhones (up to iPhone 6), iPads (up to 9.7-inch iPad Pro 1st Gen), Tablets, eReaders, CD players, Stereos, TVs, Most Gaming Systems
Earpiece Type
Binaural
Durability
Chew Resistant
Microphone Design
Boom
Maximum Frequency
20 kHz
Impedance
32 Ohm
Earpiece Design
Over-the-head
Connectivity Technology
Wired
Integrated Microphone
Yes
Host Interface
Mini-phone (3.5mm)
Item
Headset
Sound Mode
Stereo
Minimum Frequency Response
50 Hz
Ear Cushion Material
Leatherette
Features
In-Line Volume Control, Knot-resistant Cord, Kink Resistant Cord, DuraCord, Durable, Adjustable Headband, Noise Isolation, Padded Headband, Comfortable
Mount Type
Ear-cup

Description

Smart-Trek Mini Headset with In-Line Volume Control and 3.5mm TRRS PlugThe durable and sleek Smart-Trek Mini Headsets are versatile and compatible with a wide variety of technologies. Designed to stand up to the K-12 environment, Smart-Trek headsets are built to last.Smart-Trek school headsets feature a durable and comfortable design, so teachers can have headsets that will function for years, and students can wear the headphones for an extended period of time. Its adjustable headband snaps easily into place to fit students of all ages.The ear cups are made with high-quality leatherette ear cushions that are easy to clean, durable, and provide excellent noise-isolation.Smart-Trek Mini headphones feature the trusted, Dura-Cord - the chew, kink and knot-resistant, PVC-jacketed, braided nylon cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.