The Hamilton HA7 Headphone features four-in-one operation on 1/8 inch stereo, 1/8 inch mono
- Mfr # HA7
- Zoro # G504133331
Key Features
Specifications
Details
- MFR #
- HA7
- Zoro #
- G504133331
- UPC #
- 681181120055
- Country of Origin
- China
- Color
- Gray
- Material
- Leatherette, Plastic
- Item
- Headphone
- Includes
- Deluxe Stereo Headphone with 3.5mm Plug, Reclosable Storage bag, 2 x Ear cushions, 1/8" Plug Adapter, 1/4" Plug Adapter
- Features
- Noise Reduction, Noise Isolation
- Form Factor
- Ear-cup
- Durability
- Moisture Resistant
- Connectivity Technology
- Wired
- Sound Mode
- Mono, Stereo
- Earpiece Type
- Binaural
- Earpiece Design
- Over-the-head
- Earpiece Sensitivity
- 100 dB
- Driver Type
- Ferrite
- Application/Usage
- Classroom
- Maximum Frequency Response
- 20 kHz
- Minimum Frequency Response
- 20 Hz
- Host Interface
- Mini-phone (3.5mm)
- Ear Cushion Material
- Leatherette
- Impedance
- 32 Ohm
Dimensions
- Cable Length
- 9 ft
- Driver Size
- 1.57"
Description
The Hamilton HA7 Headphone features four-in-one operation on 1/8 inch stereo, 1/8 inch mono, 1/4 in stereo and 1/4 inch mono modes. New soft leatherette style washable, replaceable ear cushions, new easier-to-wear lighter design with swivel ear-cups and soft coil, 3 meter long cord (almost 10 feet!) all contribute to longer fatigue-free use. Now in easy to mark medium gray colors. Use in groups with a listening center jackbox.
Specifications:
• Impedance: 170 ohms
• Speaker drivers: 57mm cobalt magnet type
• Headphone frequency response: 18-20k Hz
• 3 Meter Cord
•
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.