Zoro Homepage

THE HIGHLY-POPULAR SCHOOLMATE PERSONAL-SIZED HEADPHONES NOW IN TER

  • Mfr # HA2ORG-EX

  • Zoro # G614907808


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Features
Comfortable, DuraCord, Lightweight, Rugged, Braided Cable, Interchangeable Ear Pad, Durable
Corded/Wireless
Corded
Ear Cushion Material
Foam
Impedance
16 Ohm
Host Interface
Mini-phone (3.5mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA2ORG-EX
Zoro #
G614907808
UPC #
681181628063
Country of Origin
China

Dimensions

Driver Size
1.18"

Details

Color
Orange
Item
Headphone
Features
Comfortable, DuraCord, Lightweight, Rugged, Braided Cable, Interchangeable Ear Pad, Durable
Corded/Wireless
Corded
Ear Cushion Material
Foam
Impedance
16 Ohm
Host Interface
Mini-phone (3.5mm)
Earpiece Type
Binaural
Sound Mode
Stereo
Application
Portable Electronics, School, Classroom
Earpiece Design
On-ear, Over-the-head
Frequency Response
50 Hz to 16 kHz
Adjustable Headband
Yes
Connectivity Technology
Wired
Minimum Frequency Response
50 Hz
Maximum Frequency
16 kHz
Durability
Chew Resistant, Moisture Resistant

Description

THE HIGHLY-POPULAR HAMILTONBUHL SCHOOLMATE PERSONAL-SIZED HEADPHONES NOW IN TER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.