THE HIGHLY-POPULAR SCHOOLMATE PERSONAL-SIZED HEADPHONES NOW IN TERRIFIC NEON PURPLE.
Mfr # HA2PPL-EX
Zoro # G622606359
product price:Â $13.15
/eaKey Features
Earpiece Design
Over-the-head, On-ear
Host Interface
Mini-phone (3.5mm)
Minimum Frequency Response
50 Hz
Connectivity Technology
Wired
Sound Mode
Stereo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HA2PPL-EX
Zoro #
G622606359
UPC #
681181628056
Country of Origin
China
Details
Earpiece Design
Over-the-head, On-ear
Host Interface
Mini-phone (3.5mm)
Minimum Frequency Response
50 Hz
Connectivity Technology
Wired
Sound Mode
Stereo
Earpiece Type
Binaural
Color
Purple
Features
Rugged, DuraCord, Interchangeable Ear Pad, Lightweight, Braided Cable, Comfortable, Durable
Item
Headphone
Ear Cushion Material
Foam
Durability
Chew Resistant
Maximum Frequency
16 kHz
Description
THE HIGHLY-POPULAR HAMILTONBUHL SCHOOLMATE PERSONAL-SIZED HEADPHONES NOW IN TERRIFIC NEON PURPLE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.