Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiger Primo Headphone

  • Mfr # PRM100T

  • Zoro # G011799853


product price: $20.69
/ea

Key Features

Color
Black, Orange
Material
Plastic, Electronics
Includes
(1) Tiger Primo Headphone
Recommended Grade
Grade K+
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM100T
Zoro #
G011799853
UPC #
681181627837
Country of Origin
China

Dimensions

Cable Length
5 ft
Driver Size
1.18"

Details

Color
Black, Orange
Material
Plastic, Electronics
Includes
(1) Tiger Primo Headphone
Recommended Grade
Grade K+
Recommended Age
4+ years
Durability
Chew Resistant, Moisture Resistant
Impedance
32 Ohm
Earpiece Design
On-ear
Minimum Frequency Response
50 Hz
Ear Cushion Material
Leatherette
Host Interface
Mini-phone (3.5mm)
Connectivity Technology
Wired
Sound Mode
Stereo
Features
Kink Resistant Cord, Noise Reduction, Rugged, Ambient Noise, DuraCord, Knot-resistant Cord
Item
Headphone
Earpiece Type
Binaural
Mount Type
Ear-cup
Maximum Frequency
20 kHz

Description

HamiltonBuhl Primo Series ''Tiger'' Stereo HeadphonesOne of the building blocks to successful student learning is to teach listening skills that help develop comprehensive language and literacy. Teachers find that students excel when they are more focused on their lessons in classrooms, labs, libraries, and testing environments. These headphones are uniquely designed to provide the perfect blend of all of these.Not only are these headphones ideal for the learning environment, they also have great characters on the ear cups - Meet Primo Tiger! These characters make wearing headphones fun; kids love 'em!Noise-reducing earcups allow students to clearly hear their lessons, and protect from unnecessary and distracting ambient noise as well. Made of ABS plastic, these headphones are rugged and reliable, with a 3.5mm stereo plug, making it a versatile unit to connect to almost any audio device: tablets, smartphones, computers and more.


  • •Cushions: Washable leatherette
  • •Color: Orange and Black with Colorful Highlights
  • •Speaker Drivers: 30mm
  • •Impedance: 32Ohm
  • •Sensitivity: 100dB±4dB
  • •Frequency response: 50-20000 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.