Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRRS Headset with In-Line Microphone, Black

  • Mfr # FV-BLK

  • Zoro # G811799930


product price: $19.79
/ea

Key Features

Color
Black
Material
Plastic
Includes
(1) Headset
Recommended Grade
Grade K+
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-BLK
Zoro #
G811799930
UPC #
681181624041
Country of Origin
China

Dimensions

Height
2.8"
Driver Size
1.57"
Cable Length
5 ft
Width
6.5"
Depth
7.5"

Details

Color
Black
Material
Plastic
Includes
(1) Headset
Recommended Grade
Grade K+
Recommended Age
4+ years
Minimum Frequency Response
50 Hz
Sound Mode
Stereo
Impedance
32 Ohm
Item
Headset
Integrated Microphone
Yes
Compatibility
iPods, Itouches, MP3 Players, iPhones, iPads, eReaders, PCs, Macs, CD Players, Stereos
Features
Voice Assistant, In-Line Controller, Mute Button, Kink Resistant Cord, Knot-resistant Cord
Maximum Frequency
20 kHz
Host Interface
Mini-phone (3.5mm)
Earpiece Type
Binaural
Mount Type
Ear-cup
Microphone Design
On-cable
Connectivity Technology
Wired
Earpiece Design
Over-the-head

Description

Cool For School Favoritz Headsets With In-Line MicrophoneThe HamiltonBuhl Favoritz line of headsets are cool for school! The latest design has a sleek appearance and offers rugged durability for everyday use.Kids and adults will be proud to sport our newest mid-sized headset to use with their tablet, computer, mobile device, almost anything.The FV series features compatibility with the latest technology by including a 3.5mm TRRS plug, in-line microphone and 5' braided cord.Ideal for classroom, individual use and testing.


  • •Specifications:
  • •Speaker Drivers: 40mm
  • •Impedance: 32Ohm
  • •Sensitivity: 100dB±4dB
  • •Frequency response: 50-20,000 Hz
  • •In-Line microphone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.