WorkSmart Personal Headset, USB with Steel-Reinforced Gooseneck Microphone, Leatherette Ear Cushions

  • Mfr # WS2BK

  • Zoro # G711755753


product price: $27.45
/ea

Key Features

Cable Length
5 ft
Color
Black
Features
In-Line Volume Control, Adjustable Headband, Kink Resistant Cord, Lightweight, Knot-resistant Cord, Dura Braid Cord, Comfortable; Chew Resistant, Moisture Resistant
Includes
(1) Personal Headset
Material
Plastic, Electronics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS2BK
Zoro #
G711755753
UPC #
681181627578
Country of Origin
China

Dimensions

Cable Length
5 ft
Driver Size
1.18 in

Details

Color
Black
Features
In-Line Volume Control, Adjustable Headband, Kink Resistant Cord, Lightweight, Knot-resistant Cord, Dura Braid Cord, Comfortable; Chew Resistant, Moisture Resistant
Includes
(1) Personal Headset
Material
Plastic, Electronics
Item
Headset
Application
Mac
Recommended Age
4+ years
Recommended Grade
Grade K+
Integrated Microphone
Yes
Connectivity Technology
Wired
Microphone Technology
Omni-directional
Sound Mode
Stereo
Microphone Design
Boom
Ear Cushion Material
Leatherette
Max. Frequency Response
20 kHz
Min. Frequency Response
50 Hz
Compatibility
PC
Earpiece Type
Binaural
Host Interface
USB
Earpiece Design
On-ear
Impedance
32 Ohm
Detachable Microphone
No

Description

Personal-Size USB Multimedia Headset With Steel-Reinforced Gooseneck MicWorkSmart are the new, ruggedly built, super-comfortable and stylish, lightweight, multimedia USB headsets that connect to any device with a USB port, either PC or Mac!Featuring super-soft leatherette ear cushions, and omnidirectional, steel-reinforced microphone, in-line volume control, adjustable headband and excellent, high quality sound, WorkSmart headsets are designed for all-day comfort, easy portability and compact storage.Providing high quality and superior comfort, WorkSmart is the ideal companion for ever-growing virtual use, no matter how long your sessions.Versatile and affordable, the WorkSmart series headset comes with our exclusive Dura-Cord chew, kink and knot-resistant, PVC, jacketed, braided cord, and the Anti-Lice storage bag heavy-duty, write-on, moisture-resistant, reclosable bag that kills lice within 24-48 hours.Loaded with sought-after features, WorkSmart is the perfect device for everyday use!


  • •Headset Specifications:
  • •Design: Personal on-ear
  • •Color: Black
  • •Cushions: Soft leatherette
  • •Plug: USB for stereo audio and mic
  • •5' Dura-CordTM – chew-resistant, PVC-sleeved, braided cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.