10203-KP Parachute Silk Hammock - Army Green-Brown
- Mfr # 10203-KP
- Zoro # G403974288
product price:Â
$
49.99
/ea
Key Features
Application
Outdoor
Color
Green, Brown
Material
Nylon
Width
72 in
Overall Length
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10203-KP
- Zoro #
- G403974288
- UPC #
- 747925152932
- Country of Origin
- United States
Dimensions
- Width
- 72 in
- Overall Length
- 96 in
Details
- Application
- Outdoor
- Color
- Green, Brown
- Material
- Nylon
- Weight Capacity
- 450 lb
- Item
- Fabric Hammock
- Number of Persons
- 2
Description
The Hammaka Parachute, 2-person Hammock is designed for outdoor recreation enthusiasts and adventurers who like to travel light and want a comfortable place to sleep and relax. Small enough for a backpack or large pocket, yet large enough for two people to relax comfortably, the Hammaka Portable Hammock is the ultimate in lightweight, portable comfort.
Quick-drying, easy to hang, and easy to use, this unique hammock makes anywhere outdoors as comfortable as home. Weighs less than 1 pound 100% 210T lightweight and breathable Nylon Stuffs into 6 by 8 permanently attached stuff sack 8' long by 6' when fully deployed Perfect for camping, hiking, fishing, and other outdoor recreation 450 pound weight capacity.
Color: Army Green/Brown.
Quick-drying, easy to hang, and easy to use, this unique hammock makes anywhere outdoors as comfortable as home. Weighs less than 1 pound 100% 210T lightweight and breathable Nylon Stuffs into 6 by 8 permanently attached stuff sack 8' long by 6' when fully deployed Perfect for camping, hiking, fishing, and other outdoor recreation 450 pound weight capacity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.