Zoro Homepage
This item is Discontinued.
Hammer Strength Back Extension, 50 lb., 32 in. H BW-GHF

Back Extension, 50 lb., 32 in. H (Discontinued)

  • Mfr # BW-GHF
  • Zoro # G3735490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW-GHF
Zoro #
G3735490
UPC #
-
Country of Origin
United States

Dimensions

Length
32 in
Width
72 in
Height
32 in

Details

Item
Glute and Hamstring Bench
Series
Hammer Strength
Weight
50 lb
Frame Material
Steel
Upholstery
Leather
Finish
Powder Coated

Description

Glute and Hamstring Bench, Length 32 in, Width 72 in, Height 32 in, Series Hammer Strength, Frame Material Steel, Finish Powder Coated, Weight 50 lb, Leather Upholstery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.