Zoro Homepage
This item is Discontinued.
Hammer Strength Dumbbell Rack, 93 lb., 90 in. L FW-DR1

Dumbbell Rack, 93 lb., 90 in. L (Discontinued)

  • Mfr # FW-DR1
  • Zoro # G3734039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-DR1
Zoro #
G3734039
UPC #
-
Country of Origin
Unknown

Dimensions

Length
90 in
Width
16 1/2 in
Height
24 in

Details

Item
Dumbbell Rack
Series
Hammer Strength
Storage
(10) Dumbells
Weight
93 lb
Frame Material
Steel
Weight Capacity
1,000 lb
Finish
Powder Coated

Description

Dumbbell Rack, Length 90 in, Width 16 1/2 in, Height 24 in, Series Hammer Strength, Frame Material Steel, Finish Powder Coated, Weight 93 lb, Storage (10) Dumbells, Weight Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.