Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hammer Strength Linear Hack Press, 80 in. L, 49 in. H PLLHP

Linear Hack Press, 80 in. L, 49 in. H (Discontinued)

  • Mfr # PLLHP
  • Zoro # G3734985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLLHP
Zoro #
G3734985
UPC #
-
Country of Origin
United States

Dimensions

Length
80 in
Width
62 in
Height
49 in

Details

Item
Linear Hack Press
Series
Hammer Strength
Weight Style
Plates
Target Area
Legs
Number of Stations
1
Frame Material
Steel
Upholstery
Leather
Features
Designed to Accommodate Various Users with A Linear Press Training Motion, Wear Resistant Roller Mechanism to Deliver Smooth and Quiet Motion
Max. Weight
1000 lb
Finish
Powder Coated

Description

Linear Hack Press, Hammer Strength Series, Number of Stations 1, Weight Style Plates, Target Area Legs, Length 80 In., Width 62 In., Height 49 In., Powder Coated Finish, Frame Material Steel, Upholstery Leather, Max. Weight 1000 lb., Features Designed to Accommodate Various Users with A Linear Press Training Motion, Wear Resistant Roller Mechanism to Deliver Smooth and Quiet Motion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.