Zoro Homepage
This item is Discontinued.
Hammer Strength Row Machine, 71 in. H HS-RW

Row Machine, 71 in. H (Discontinued)

  • Mfr # HS-RW
  • Zoro # G3734529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-RW
Zoro #
G3734529
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in
Height
71 in

Details

Item
Row Machine
Series
Hammer Strength
Weight Style
Selector Stack
Target Area
Back
Number of Stations
1
Frame Material
Steel
Features
The Overhead Pivot Creates A Natural Arc of Motion, Multiple Hand Positions Provide Variety for Mid or Upper Back Exercises
Upholstery
Leather
Max. Weight
295 lb
Finish
Powder Coated

Description

Row Machine, Hammer Strength Series, Number of Stations 1, Weight Style Selector Stack, Target Area Back, Width 34 In., Height 71 In., Powder Coated Finish, Frame Material Steel, Upholstery Leather, Max. Weight 295 lb., Features The Overhead Pivot Creates A Natural Arc of Motion, Multiple Hand Positions Provide Variety for Mid or Upper Back Exercises

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.