Zoro Homepage

Copy Plus Paper, 92 Bright, 20lb, PK500

  • Mfr # 10502-3

  • Zoro # G9746039


product price: $25.15
/pk 500, $0.05/ea

Key Features

Sheet Size
11 x 17
Color
White
Brightness
92
Paper Weight
10.18 lbs
Paper Size Name
Ledger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10502-3
Zoro #
G9746039
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
11 x 17
Paper Size Name
Ledger
Sheet/Roll Size
11 x 17

Details

Item
Paper
Color
White
Brightness
92
Paper Weight
10.18 lbs
Finish
Smooth
Material
Paper
Green Certification or Other Recognition
FSC
Number of Reams per Case
1 Ream I 500 Sheets
Total Number of Sheets
500
Brightness Rating (US)
92
Paper Basis Weight (lb)
20 lb Bond
Brightness Rating (International)
105
Machine Compatibility
Copiers; Fax Machines; Laser Printers
Paper Grade (gsm)
75 gsm
Paper/Media Color(s)
White

Description

Copy Plus Paper,92 Bright,20lb,Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.