
Fore Multipurpose Print Paper, 20 lb Bond Weight, 8.5 x 14, Light Green, 500PK
Mfr # 103374
Zoro # G815510067
product price: $16.29
/pk 500, $0.03/eaKey Features
Sheet Size
8.5 x 14
Color
Light Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103374
Zoro #
G815510067
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 14
Details
Item
Copy/Office Paper Sheets
Color
Light Green
Description
Fore multipurpose printer paper is a high-quality paper to run on all digital imaging equipment. It has good opacity to minimize show-through. Ideal for copies, newsletters, flyers, forms, reports, price listings, manuals and more. ColorLok technology for bolder blacks, brighter colors and faster drying. Backed by the 99.99% Jam-Free. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.