Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAM103267 8.5 x 11 in. 20 lbs LaserInkjet Print Copy & Multipurpose Paper

  • Mfr # 10326-7

  • Zoro # G409559137


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
8-1/2" x 11"
Color
White
Brightness
96
Paper Weight
20 lb
Paper Size Name
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10326-7
Zoro #
G409559137
UPC #
50010199103265
Country of Origin
United States

Dimensions

Sheet Size
8-1/2" x 11"
Paper Size Name
Letter

Details

Item
Multipurpose Copy Paper
Color
White
Brightness
96
Paper Weight
20 lb
Features
Acid-free
For Use With
Plain paper fax machines, Dry toner copiers, Laser printers
Print Technology
Inkjet, Laser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.