This item is Discontinued.

Hammermill Hammermill Printer Paper, 20lb Copy Plus, 92 Bright, 92 Bright, 8.5x11, 1 Pallet, 40 Cartons 105007

Hammermill Printer Paper, 20lb Copy Plus, 92 Bright, 92 Bright, 8.5x11, 1 Pallet, 40 Cartons (Discontinued)

  • Mfr # 105007
  • Zoro # G7569049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105007
Zoro #
G7569049
UPC #
50010199105009
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
White
Brightness
92
Paper Weight
2100 lbs
Finish
Smooth
Green Certification or Other Recognition
FSC
Total Number of Sheets
200000
Number of Reams per Case
1 Pallet I 40 Cartons
Material
Paper
Paper/Media Color(s)
White
Brightness Rating (International)
105
Paper Basis Weight (lb)
20 lb Bond
Machine Compatibility
Copiers; Fax Machines; Laser Printers
Interpack Paper Quantity
500 Sheets/Ream, 10 Reams/Carton, 40 Cartons/Pallet
Paper Grade (gsm)
75 gsm
Brightness Rating (US)
92

Description

The Hammermill Printer Paper 99.99% Jam-Free® Guarantee: You will not experience more than one jam in 10,000 sheets using Hammermill 8.5x11 copy paper on your high-speed digital printer or we will replace your Hammermill 8.5x11 printer paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that our paper will work well for you, every time, on every machine. “It’s More Than Just Paper” to us and to millions of sustainable forestry workers across America, including American family tree farmers. Hammermill papers are made with renewable resources from certified sustainably managed forests. We want our business to last for generations and that means taking good care of our environment. Hammermill also offers colored cardstock, recycled paper, support sizes (8.5 x 14, 11 x 17, 3 Hole, A4 Paper), pastel paper, and white cardstock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.