Zoro Homepage
This item is Discontinued.
Hammermill Laser Paper, 8-1/2 x 11 In, White, PK300 HAM163110

Laser Paper, 8-1/2 x 11 In, White, PK300 (Discontinued)

  • Mfr # HAM163110
  • Zoro # G5634081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAM163110
Zoro #
G5634081
UPC #
010199063113
Country of Origin
United States

Dimensions

Sheet Size
8 1/2 in x 11 in
Paper Size Name
Letter

Details

Item
Laser Paper
Color
White
Brightness
94
Paper Weight
32 lb
Recycled Content
0 %
Finish
Glossy
Total Number of Sheets
300
Number of Reams per Case
1
3 Hole Punch
No
For Use With
Copiers, Laser

Description

Laser Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 32 lb, Brightness 94, Color White, Finish Glossy, 3 Hole Punch No, Total Number of Sheets 300, Number of Reams per Case 1, For Use With Copiers, Laser, Recycled Content 0 Percent, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.