Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi Paper, 8-1/2 x 11 In, PK500

  • Mfr # HAM102467

  • Zoro # G5608897


product price: $18.39
/pk 500, $0.04/ea

Key Features

Sheet Size
8.5 x 11
Color
Photo White
Brightness
100
Paper Weight
7 lbs
Recycled Content
0 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAM102467
Zoro #
G5608897
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
Photo White
Brightness
100
Paper Weight
7 lbs
Recycled Content
0 %
Finish
Smooth
Number of Reams per Case
1 Ream | 400 Sheets
Green Certification or Other Recognition
FSC
Total Number of Sheets
500
3 Hole Punch
No
For Use With
Copiers, Laser Printers, Offset Presses
Material
Paper
Machine Compatibility
Color Copiers; Laser Printers; Offset Presses
Paper/Media Color(s)
Photo White
Brightness Rating (International)
115
Paper Grade (gsm)
105 gsm
Weight
7 lbs
Paper Basis Weight (lb)
28 lb Bond
Brightness Rating (US)
100

Description

Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 28 lb, Brightness 100, Color Photo White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Laser Printers, Offset Presses, Recycled Content 0 Percent, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.