Zoro Homepage

Multi Paper, 8-1/2 x 11 In, White, PK5000

  • Mfr # HAM103283

  • Zoro # G5631035


product price: $120.99
/pk 5000, $0.02/ea
Free Shipping & Returns

Key Features

Sheet Size
8.5 x 11
Color
White
Brightness
96
Paper Weight
60 lbs
Recycled Content
0 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAM103283
Zoro #
G5631035
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
White
Brightness
96
Paper Weight
60 lbs
Recycled Content
0 %
Finish
Smooth
Green Certification or Other Recognition
FSC
Number of Reams per Case
10 Ream I 5,000 Sheets
Total Number of Sheets
5000
For Use With
Copiers, Fax Machines, Inkjet Printers, Laser Printers, Typewriters
3 Hole Punch
No
Material
Paper
Interpack Paper Quantity
500 Sheets/Ream, 10 Reams/Carton
Brightness Rating (International)
112
Paper Grade (gsm)
90 gsm
Machine Compatibility
Copiers; Fax Machines; Inkjet Printers; Laser Printers; Typewriters
Paper/Media Color(s)
White
Paper Basis Weight (lb)
24 lb Bond
Weight
60 lbs
Brightness Rating (US)
96

Description

Fore® multipurpose printer paper is a high-quality paper guaranteed to run on all digital imaging equipment. It has good opacity to minimize show-through. Ideal for copies, newsletters, flyers, forms, reports, price listings, manuals and more. ColorLok® technology for bolder blacks, brighter colors and faster drying. Backed by the 99.99% Jam-Free® Guarantee. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.
  • • High-quality multipurpose printer paper is guaranteed to run on all digital imaging equipment.
  • • Bright with good opacity for crisp, legible documents with minimal show-through.
  • • Perfect for copies, newsletters, flyers, forms, reports, price listings, manuals and more.
  • • 99.99% JAM-FREE® guarantee.
  • • With ColorLok® technology, blacks are up to 60% bolder, colors up to 30% more vivid and ink dries up to 3x faster.
  • • Acid-free for archival quality.
  • • Contributes toward satisfying credit MR1 under LEED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.