Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi Paper, 8-1/2 x 14 In, White, PK500

  • Mfr # HAM103291

  • Zoro # G1983950


product price: $14.29
/pk 500, $0.03/ea

Key Features

Sheet Size
8.5 x 14
Color
White
Brightness
96
Paper Weight
6.25 lbs
Recycled Content
0 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAM103291
Zoro #
G1983950
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 14
Paper Size Name
Legal
Sheet/Roll Size
8.5 x 14

Details

Item
Paper
Color
White
Brightness
96
Paper Weight
6.25 lbs
Recycled Content
0 %
Finish
Smooth
Green Environmental Attribute
FSC
Green Certification or Other Recognition
FSC
Number of Reams per Case
1 Ream | 500 Sheets
Total Number of Sheets
500
For Use With
Copiers, Fax Machines, Inkjet Printers, Laser Printers, Typewriters
3 Hole Punch
No
Material
Paper
Machine Compatibility
Copiers; Fax Machines; Inkjet Printers; Laser Printers; Typewriters
Paper Basis Weight (lb)
20 lb Bond
Paper Grade (gsm)
75 gsm
Brightness Rating (US)
96
Brightness Rating (International)
112
Weight
6.25 lbs
Paper/Media Color(s)
White

Description

Fore® multipurpose printer paper is a high-quality paper guaranteed to run on all digital imaging equipment. It has good opacity to minimize show-through. Ideal for copies, newsletters, flyers, forms, reports, price listings, manuals and more. ColorLok® technology for bolder blacks, brighter colors and faster drying. Backed by the 99.99% Jam-Free® Guarantee. Acid-free material prevents yellowing over
  • • High-quality multipurpose printer paper is guaranteed to run on all digital imaging equipment.
  • • Bright with good opacity for crisp, legible documents with minimal show-through.
  • • Perfect for copies, newsletters, flyers, forms, reports, price listings, manuals and more.
  • • 99.99% JAM-FREE® guarantee.
  • • With ColorLok® technology, blacks are up to 60% bolder, colors up to 30% more vivid and ink dries up to 3x faster.
  • • Acid-free for archival quality.
  • • Contributes toward satisfying credit MR1 under LEED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.