
Paper, Colored, Canary, PK500
Mfr # 10334-1
Zoro # G4789928
product price: $14.19
/pk 500, $0.03/eaKey Features
Sheet Size
8.5 x 11
Color
Canary
Paper Weight
5.1 lbs
Recycled Content
30 %
Paper Size Name
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10334-1
Zoro #
G4789928
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11
Details
Item
Paper
Color
Canary
Paper Weight
5.1 lbs
Recycled Content
30 %
Finish
Smooth
Green Certification or Other Recognition
FSC
Number of Reams per Case
1 Ream | 500 Sheets
Total Number of Sheets
500
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Paper
For Use With
Copiers, Fax Machines, Laser Printers, Offset Presses, Spirit Duplicators
Paper Grade (gsm)
75 gsm
Paper Basis Weight (lb)
20 lb Bond
Paper/Media Color(s)
Canary
Machine Compatibility
Copiers; Fax Machines; Laser Printers; Offset Presses; Spirit Duplicators
Description
Color Paper, Sheet Size 8 1/2 x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Color Canary, Finish Smooth, Total Number of Sheets 5,000, For Use With Copiers, Fax Machines, Laser Printers, Offset Presses, Spirit Duplicators, Recycled Content 30 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.