
Paper, Colored, Green, PK500
Mfr # 10336-6
Zoro # G4789891
product price: $13.75
/pk 500, $0.03/eaKey Features
Sheet Size
8.5 x 11
Color
Green
Paper Weight
5 lbs
Recycled Content
30 %
Paper Size Name
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10336-6
Zoro #
G4789891
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11
Details
Item
Paper
Color
Green
Paper Weight
5 lbs
Recycled Content
30 %
Finish
Smooth
Total Number of Sheets
500
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Paper
Paper Grade (gsm)
75 gsm
Machine Compatibility
Copiers; Fax Machines; Laser Printers; Offset Presses; Spirit Duplicators
Weight
5 lbs
Paper Basis Weight (lb)
20 lb Bond
Paper/Media Color(s)
Green
For Use With
Copiers, Fax Machines, Laser Printers, Offset Presses, Spirit Duplicators
Description
Increase the visual appeal of your documents. High-quality Hammermill® Colors Print Paper is available in an array of beautiful pastel colors to help your documents stand out from the crowd. Backed by the 99.99% JAM-FREE® Guarantee, its precise, accurate sheeting, consistent moisture content, reliable curl-control treatment and smooth, even surface all work together to deliver trouble-free performance in all compatible machines. High-opacity also ensures minimal show-through. Excellent for color-coding and perfect for forms, reports, price sheets, bulletins and more, Hammermill® Colors is designed to fulfill all of your color-paper printing needs. Manufactured acid-free for archival-quality longevity.
- • Increase the visual appeal of your documents.
- • Beautiful pastel colors stand out from the crowd.
- • Perfect for forms, reports, price sheets, bulletins, color-coding and more.
- • 99.99% JAM-FREE® Guarantee.
- • Smooth, even surface with a high opacity for minimal show-through.
- • Acid-free for archival-quality longevity.
- • Contributes toward satisfying credit MR1 under LEED.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.