This item is Discontinued.

No Product Image Available

Hammermill Printer Paper, 20lb Premium Multi-Purpose, 97 Bright, 8.5x11, 10 Ream, 5000 Sheets (Discontinued)

  • Mfr # HAM106310
  • Zoro # G201816452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAM106310
Zoro #
G201816452
UPC #
10199006318
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Paper Size Name
Letter

Details

Color
White
Brightness
97
Paper Weight
20lb
Total Number of Sheets
5000 Sheets
Green Certification or Other Recognition
FSC
Finish
Smooth
Number of Reams per Case
10 Ream I 5,000 Sheets

Description

This Hammermill Premium Multi-Purpose Copy Paper provides a versatile sheet that’s designed to run effectively through all office and home printing equipment. The high 97 brightness and heavy basis weight combine to produce a printer paper you’ll be proud to distribute. It’s the perfect copying paper for proposals, newsletters, forms, reports, faxes, direct mail, invoices, correspondences, and more.
With this multi-purpose copy and print paper, you’ll get consistently reliable results in all home and office printers/machines. It also features ColorLok Technology which produces colors that are 30% brighter, blacks that are 60% bolder and ink that dries 3x faster for less smearing. This acid-free white paper prevents sheets from yellowing over time to ensure long-lasting archival quality.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill copying paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests, so you can feel good about using our products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.