
Premium Color Copy Print Paper, 100 Bright, 3-Hole, 28 lb Bond Weight, 8.5 x 11, Photo White, 4000PK
Mfr # HAM102500
Zoro # G206437645
product price:Â $134.99
/pk 4000, $0.03/ea
Free Shipping & Returns
Key Features
Sheet Size
8.5 x 11
Color
Photo White
Brightness
100
Paper Weight
55.5 lbs
3 Hole Punch
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HAM102500
Zoro #
G206437645
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11
Sheet/Roll Size
8.5 x 11
Details
Item
Paper
Color
Photo White
Brightness
100
Paper Weight
55.5 lbs
3 Hole Punch
Yes
Total Number of Sheets
4000
Material
Paper
Hole-Punch Format
Side: 3-Hole Punched
Interpack Paper Quantity
500 Sheets/Ream, 8 Reams/Carton
Paper Grade (gsm)
105 gsm
Machine Compatibility
Color Copiers; Laser Printers; Offset Presses
Brightness Rating (International)
115
Paper Basis Weight (lb)
28 lb Bond
Paper/Media Color(s)
Photo White
Brightness Rating (US)
100
Description
Premium color copy printer paper features an ultra-smooth surface with high brightness for colors that will make your color copies, proposals and presentations stand out. Heavier weights lend your work a professional quality. Engineered to work on all digital presses, color laser printers and color copiers. Offers a more stable surface for heavier toner applications and brilliant color. Backed by the 99.99% Jam-Free Guarantee. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.