
Premium Laser Print Paper, 98 Bright, 24 lb Bond Weight, 8.5 x 11, White, 5000PK
Mfr # 104604
Zoro # G815960879
product price:Â $138.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Brightness
98
Paper Weight
24 lb Bond
Total Number of Sheets
5000
Finish
Bond
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104604
Zoro #
G815960879
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11
Details
Brightness
98
Paper Weight
24 lb Bond
Total Number of Sheets
5000
Finish
Bond
Color
White
Item
Copy/Office Paper Sheets
Description
Premium laser printer paper is capable of producing sharp, clear images on both color and monochrome laser-based equipment. A must have for everyone, from home-office to design professionals, it's ideal for color copies, proposals, reports, layouts and letters. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.