Zoro Homepage
This item is Discontinued.
Hammermill Premium Multipurpose Paper, 24lb, PK2500 10581-0

Premium Multipurpose Paper, 24lb, PK2500 (Discontinued)

  • Mfr # 10581-0
  • Zoro # G9766908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10581-0
Zoro #
G9766908
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
White
Brightness
97
Paper Weight
30 lbs
Finish
Xerographic
Green Certification or Other Recognition
FSC
Green Environmental Attribute
FSC
Total Number of Sheets
2500
Material
Paper
Number of Reams per Case
5 Ream I 2,500 Sheets
Features
Quick Drying, Archival-safe, Acid-free, Jam-free, Smear Resistant
Paper/Media Color(s)
White
Interpack Paper Quantity
500 Sheets/Ream, 5 Reams/Carton
Paper Grade (gsm)
90 gsm
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Brightness Rating (International)
113
Paper Basis Weight (lb)
24 lb Bond
Paper Finish
Xerographic
Brightness Rating (US)
97

Description

Premium Multipurpose Paper,24lb,Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.