Premium Multipurpose Printer Paper, 97 Bright, 8.5 x 11 in, 500 Sheets/Ream, 5 Reams
- Mfr # HAM105810
- Zoro # G401816542
product price:
$
63.89
/pk of 500, $0.13/ea
Key Features
Sheet Size
8.5 x 11
Color
White
Brightness
97
Paper Weight
24lb
Paper Size Name
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAM105810
- Zoro #
- G401816542
- UPC #
- 10199005816
- Country of Origin
- United States
- Color
- White
- Brightness
- 97
- Paper Weight
- 24lb
- Finish
- Smooth
- Green Certification or Other Recognition
- FSC
- Number of Reams per Case
- 5 Ream I 2,500 Sheets
- Total Number of Sheets
- 2500 Sheets
- Item
- Multipurpose Paper
- Features
- Acid-free, Archival-safe, Quick Drying, Smear Resistant, Jam-free
Dimensions
- Sheet Size
- 8.5 x 11
- Paper Size Name
- Letter
Description
This Hammermill Premium Multi-Purpose Copy Paper provides a versatile sheet that’s designed to run effectively through all office and home printing equipment. The high 97 brightness and heavy basis weight combine to produce a printer paper you’ll be proud to distribute. It’s the perfect copying paper for proposals, newsletters, forms, reports, faxes, direct mail, invoices, correspondences, and more.
With this multi-purpose copy and print paper, you’ll get consistently reliable results in all home and office printers/machines. It also features ColorLok Technology which produces colors that are 30% brighter, blacks that are 60% bolder and ink that dries 3x faster for less smearing. This acid-free white paper prevents sheets from yellowing over time to ensure long-lasting archival quality.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill copying paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests, so you can feel good about using our products.
With this multi-purpose copy and print paper, you’ll get consistently reliable results in all home and office printers/machines. It also features ColorLok Technology which produces colors that are 30% brighter, blacks that are 60% bolder and ink that dries 3x faster for less smearing. This acid-free white paper prevents sheets from yellowing over time to ensure long-lasting archival quality.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill copying paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests, so you can feel good about using our products.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.