Shop HAMMERMILL
See all product information
Create Account
Printer Paper, 20lb Copy Paper, 3 Hole Punch, 92 Bright, 8.5x11, 1 Ream, 500 Sheets
- Mfr # HAM105031
- Zoro # G001816584
product price:
$
12.79
/pk of 500, $0.03/ea
Key Features
Sheet Size
8.5 x 11
Color
White
Brightness
92
Paper Weight
20lb
Paper Size Name
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAM105031
- Zoro #
- G001816584
- UPC #
- 10199005038
- Country of Origin
- United States
- Color
- White
- Brightness
- 92
- Paper Weight
- 20lb
- Finish
- Smooth
- Green Certification or Other Recognition
- FSC
- Total Number of Sheets
- 500 Sheets
- Number of Reams per Case
- 1 Ream I 500 Sheets
Dimensions
- Sheet Size
- 8.5 x 11
- Paper Size Name
- Letter
Description
Hammermill 8.5” x 11” 20lb Copy 3 Hole Punch Paper is an economical printing paper that offers dependable performance on all imaging equipment. You will want to have plenty of this printer paper on hand for every day, general use. Featuring ColorLok Technology, this computer paper will give you colors that are 30% brighter, blacks that are 60% bolder and ink that dries 3x faster to help you achieve professional results for a variety of projects. Perfect for use in high-speed copiers and all home and office printers, this multipurpose letter paper is perfect for printing forms, proofing, bulletins, manuals, faxes, and general copying.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill computer paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests, so you can feel good about using our products.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill computer paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests, so you can feel good about using our products.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.