Zoro Homepage

Printer Paper, 20lb Fore Multipurpose, 96 Bright, 8.5x11, 1 Ream, 500 Sheets PK500

  • Mfr # HAM103267RM

  • Zoro # G501816657


product price: $14.85
/pk 500, $0.03/ea

Key Features

Sheet Size
8.5 x 11
Color
White
Brightness
96
Paper Weight
20lb
Paper Size Name
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAM103267RM
Zoro #
G501816657
UPC #
10199003263
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Paper Size Name
Letter

Details

Color
White
Brightness
96
Paper Weight
20lb
Finish
Smooth
Green Certification or Other Recognition
FSC
Total Number of Sheets
500 Sheets
Number of Reams per Case
1 Ream | 500 Sheets

Description

This Hammermill 20lb copy paper is a multipurpose paper for all of your print and copy needs. It includes 1 paper-wrapped ream (500 sheets total) of Hammermill letter paper. This high-quality paper runs well through electronic imaging equipment as well as conventional offset presses. It’s 8.5” x 11” copy paper that’s perfect for use in all home printers and all office machines for newsletters, flyers, forms, reports, manuals, price listings, and double-sided printing with minimal show-through.
With this multipurpose copy and printer paper, you’ll get consistently reliable results from both inkjet and laser printers. It features ColorLok Technology which produces colors that are 30% brighter, blacks that are 60% bolder and ink that dries 3x faster for less smearing. This acid-free white paper also prevents sheets from yellowing over time to ensure long-lasting archival quality.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill copying paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests. We want our business to last for generations and that means taking good care of our environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.