Printer Paper, 20lb Great White 30, 3 Hole Punch, 92 Bright, 8.5x11, 10 Ream, 5000 Sheets
- Mfr # HAM86702
- Zoro # G301825361
product price:
$
129.99
/pk of 500, $0.26/ea
Free Shipping & Returns
Key Features
Sheet Size
8.5 x 11
Color
White
Brightness
92
Paper Weight
20lb
Paper Size Name
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HAM86702
- Zoro #
- G301825361
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8.5 x 11
- Paper Size Name
- Letter
Details
- Color
- White
- Brightness
- 92
- Paper Weight
- 20lb
- Finish
- Smooth
- Number of Reams per Case
- 10 Ream I 5,000 Sheets
- Green Certification or Other Recognition
- SFI
- Total Number of Sheets
- 5000 Sheets
Description
Hammermill Great White 8.5” x 11” 30% recycled paper works as hard as you do. This dependable, everyday copier paper runs efficiently through all equipment and has a distinct contrast for easy readability. This recycled printer paper is made from post-consumer fiber. It’s versatile letter-size computer paper that features precise, accurate sheeting, consistent moisture content and curl control to ensure smooth, trouble-free performance. It’s ideal for all home and office printers for forms, bulletins, faxes, legal briefs, memos, price sheets, copies, and more.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill copying paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests. We want our business to last for generations and that means taking good care of our environment.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill copying paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests. We want our business to last for generations and that means taking good care of our environment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.