Printer Paper, 28lb Premium Color Copy, 100 Bright, 8.5x11, 5 Ream, 2500 Sheets PK500

  • Mfr # HAM102450

  • Zoro # G901815885


product price: $88.25
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Sheet Size
8.5 x 11
Color
White
Brightness
100
Paper Weight
28lb
Paper Size Name
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAM102450
Zoro #
G901815885
UPC #
10199102454
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Paper Size Name
Letter

Details

Color
White
Brightness
100
Paper Weight
28lb
Finish
Smooth
Number of Reams per Case
5 Ream I 2,500 Sheets
Green Certification or Other Recognition
FSC
Total Number of Sheets
2500 Sheets

Description

Hammermill Premium Color Copy 28lb Paper provides a high-tech sheet of printing paper that’s designed to show your work at its best. Choose this printer paper for all of your important customer-facing documents from design proposals or full-color presentations to photographs, flyers or brochures. At 100 brightness, this premium copying paper is super bright for excellent image contrast and true color reproduction. The super smooth paper surface provides superior toner adhesion and a more stable surface for heavier toner application.
With this premium copy and print paper, you’ll get consistently reliable results in digital printing equipment, color copiers and color laser printers. This acid-free white paper prevents sheets from yellowing over time to ensure long-lasting archival quality.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill computer paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests, so you can feel good about using our products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.