Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycled Paper, 8-1/2 x 14 In, Wht, PK500

  • Mfr # HAM86704

  • Zoro # G1983926


product price: $13.49
/pk 500, $0.03/ea

Key Features

Sheet Size
8.5 x 14
Color
White
Brightness
92
Paper Weight
6.46 lbs
Recycled Content
30 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAM86704
Zoro #
G1983926
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 14
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 14

Details

Item
Paper
Color
White
Brightness
92
Paper Weight
6.46 lbs
Recycled Content
30 %
Finish
Smooth
Number of Reams per Case
1 Ream | 500 Sheets
Total Number of Sheets
500
Green Certification or Other Recognition
SFI
For Use With
Copiers, Inkjet Printers, Laser Printers
3 Hole Punch
No
Material
Paper
Paper Grade (gsm)
75 gsm
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Basis Weight (lb)
20 lb Bond
Brightness Rating (US)
92
Weight
6.46 lbs
Brightness Rating (International)
105
Paper/Media Color(s)
White

Description

Multipurpose Paper, Sheet Size 8 1/2 in x 14 in, Paper Size Name Legal, Paper Weight 20 lb, Brightness 92, Color White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Inkjet Printers, Laser Printers, Recycled Content 30 Percent, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.