This item is Discontinued.

Hammerton Aalto Pendant, 1-Light, LED, Flat Bronze, Optic Rib Smoke Shade, 4.9"W (LAB0049-17-FB-RS-C01-L1 10CM LAB0049-17-FB-RS-C01-L1

Aalto Pendant, 1-Light, LED, Flat Bronze, Optic Rib Smoke Shade, 4.9"W (LAB0049-17-FB-RS-C01-L1 10CM (Discontinued)

  • Mfr # LAB0049-17-FB-RS-C01-L1
  • Zoro # G502620475
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LAB0049-17-FB-RS-C01-L1
Zoro #
G502620475
UPC #
-
Country of Origin
United States

Description

Artful, elegant, & chic are words that come to mind as a gentle stream of light spreads over your dining table or island with the Aalto Pendant from Hammerton Studio. Master glassblowers fill up pieces of molten glass, then impart them with a sophisticated shape, creating an abstract shade. The surfaces of the shade feature radiating marks that capture brilliant highlights, while its LED's, tucked inside the lamp holder, send out a soft & seductive glow showcasing the craftsmanship of the shade. The Aalto Collection
  • Traditional style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 4.9"W x 4.3"D (adjustable hanging length 19.1" - 137.1"")
  • 1-Light, Integrated LED
  • Finish: Flat Bronze, Optic Rib Smoke Shade
  • Bulb(s): LED, 5.2 W , CCT:2700, Source Light:340 lm
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.